Zoro Homepage

05 Honda Ridgeline Rotor, 980349Fzn

  • Mfr # 980349FZN

  • Zoro # G4792920


product price: $53.69
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.432 in
Height
55.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980349FZN
Zoro #
G4792920
UPC #
887213143089
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.55 mm
Nominal Thickness
0.432 in
Height
55.75 mm
Outside Dia.
333.65 mm
Discard Thickness
0.354 in
Mounting Hole Bolt Circle Diameter
4.72 in
Center Hole Diameter
70.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.