
05 Honda Ridgeline Rotor, 980353Fzn
Mfr # 980353FZN
Zoro # G4796588
product price: $63.45
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
12.59 in
Lug Hole Quantity
5
Nominal Thickness
28 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980353FZN
Zoro #
G4796588
UPC #
887213143096
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.59 in
Nominal Thickness
28 mm
Height
47.1 mm
Center Hole Diameter
2.77 in
Bolt Hole Dia.
0.566 in
Discard Thickness
26 mm
Mounting Hole Bolt Circle Diameter
4.72 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.