Zoro Homepage

05 Kia Spectra Rotor, 980384Fzn

  • Mfr # 980384FZN

  • Zoro # G4804927


product price: $30.65
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
10.05 mm
Height
1.63 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980384FZN
Zoro #
G4804927
UPC #
887213145977
Country of Origin
Unknown

Dimensions

Nominal Thickness
10.05 mm
Height
1.63 in
Outside Dia.
257.95 mm
Discard Thickness
0.315 in
Bolt Hole Dia.
0.507 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
76 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Bolt Holes
4
Style
Smooth-Plain
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.