Zoro Homepage

05 Mitsu Outlander

  • Mfr # 980352FZN

  • Zoro # G400625824


product price: $49.19
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.575 in
Lug Hole Quantity
5
Nominal Thickness
0.945 in
Height
1.791 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980352FZN
Zoro #
G400625824
UPC #
887213145915
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.575 in
Nominal Thickness
0.945 in
Height
1.791 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.486 in
Discard Thickness
0.882 in
Center Hole Diameter
2.717 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

05 Mitsu Outlander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.