Zoro Homepage

06-09 Mazda Mazda3 Rotor, 980285Fzn

  • Mfr # 980285FZN

  • Zoro # G4798861


product price: $31.99
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.43 in
Lug Hole Quantity
5
Nominal Thickness
0.43 in
Height
1.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980285FZN
Zoro #
G4798861
UPC #
887213092387
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.43 in
Nominal Thickness
0.43 in
Height
1.605 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
0.54 in
Center Hole Diameter
2.84 in
Discard Thickness
9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.