Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06 Ford Explorer Rotor, 680026Fzn

  • Mfr # 680026FZN

  • Zoro # G4766926


product price: $43.99
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.85 in
Lug Hole Quantity
5
Nominal Thickness
0.472 in
Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680026FZN
Zoro #
G4766926
UPC #
887213091083
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.85 in
Nominal Thickness
0.472 in
Height
2.3 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
3.23 in
Bolt Hole Dia.
0.542 in
Discard Thickness
11 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.