06 Toyota Truck Sienna Rotor, 980213Fzn

  • Mfr # 980213FZN

  • Zoro # G4794628


product price: $46.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
0.472 in
Material
Cast Iron
Height
68.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
980213FZN
Zoro #
G4794628
UPC #
887213092349
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.472 in
Height
68.6 mm
Outside Dia.
290.95 mm
Center Hole Diameter
2.44 in
Discard Thickness
10.5 mm
Bolt Hole Dia.
0.566 in
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.