
06 Toyota Yaris Rotor, 980476Fzn
Mfr # 980476FZN
Zoro # G4786106
product price: $36.99
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
4
Nominal Thickness
0.866 in
Height
46 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980476FZN
Zoro #
G4786106
UPC #
887213092646
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.866 in
Height
46 mm
Outside Dia.
255 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Bolt Hole Dia.
0.573 in
Discard Thickness
0.748 in
Center Hole Diameter
2.17 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
4
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.