
07 Acura Mdx Rotor, 980566Fzn
Mfr # 980566FZN
Zoro # G4791450
product price: $70.65
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
1.102 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980566FZN
Zoro #
G4791450
UPC #
887213146318
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
1.102 in
Height
47.2 mm
Outside Dia.
329.8 mm
Discard Thickness
1.024 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Center Hole Diameter
2.76 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.