
07 Chev Truck Silverado 1500 Rotor, 580422Fzn
Mfr # 580422FZN
Zoro # G4740719
product price: $73.15
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
20.05 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580422FZN
Zoro #
G4740719
UPC #
887213090819
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
20.05 mm
Height
3.35 in
Inside Diameter
249.7 mm
Outside Dia.
344.95 mm
Center Hole Diameter
78.75 mm
Mounting Hole Bolt Circle Diameter
78.75 mm
Discard Thickness
18.55 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
6
Surface Finish
Smooth
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.