Zoro Homepage

07 Chry Dakota Rotor, 780145Fzn

  • Mfr # 780145FZN

  • Zoro # G4774197


product price: $61.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
1.025 in
Material
Cast Iron
Height
2.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780145FZN
Zoro #
G4774197
UPC #
887213091571
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.025 in
Height
2.475 in
Outside Dia.
307.95 mm
Center Hole Diameter
2.89 in
Bolt Hole Dia.
0.546 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
0.965 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.