Zoro Homepage

07 Chry Nitro; 09 Dodge Truck Nitro Rotor, 780542Fzn

  • Mfr # 780542FZN

  • Zoro # G4772891


product price: $57.59
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.441 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.6 mm
Nominal Thickness
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780542FZN
Zoro #
G4772891
UPC #
887213091694
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.441 in
Bolt Hole Dia. (mm)
16.6 mm
Nominal Thickness
12 mm
Height
3.008 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
10.4 mm
Center Hole Diameter
2.84 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.