Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07 Chry Pt Cruiser Rotor, 76955Fzn

  • Mfr # 76955FZN

  • Zoro # G4773567


product price: $46.65
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
0.905 in
Height
39.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76955FZN
Zoro #
G4773567
UPC #
887213091472
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
0.905 in
Height
39.1 mm
Outside Dia.
280.05 mm
Discard Thickness
21.4 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Center Hole Diameter
2.4 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.