Zoro Homepage

07 Chry Town & Country Rotor, 780037Fzn

  • Mfr # 780037FZN

  • Zoro # G4771780


product price: $58.55
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
1.105 in
Height
37.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780037FZN
Zoro #
G4771780
UPC #
887213091496
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
1.105 in
Height
37.85 mm
Outside Dia.
281.05 mm
Discard Thickness
0.996 in
Center Hole Diameter
2.89 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.