This item is Discontinued.

Raybestos 07 Ford Truck F250; 09 Ford Truck F2 Rotor, 680394Fzn 680394FZN

This item is Discontinued.

Raybestos

07 Ford Truck F250; 09 Ford Truck F2 Rotor, 680394Fzn (Discontinued)

Mfr # 680394FZN
Zoro # G4758121
UPC # 887213091199
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680394FZN
Zoro #
G4758121
UPC #
887213091199
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.2 mm
Nominal Thickness
34.05 mm
Height
4.976 in
Outside Dia.
340 mm
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
1.28 in
Center Hole Diameter
4.996 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
Cast Iron
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.