Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07 Mitsu Outlander Rotor, 980594Fzn

  • Mfr # 980594FZN

  • Zoro # G4796901


product price: $42.99
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
10 mm
Height
58.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980594FZN
Zoro #
G4796901
UPC #
887213143218
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
114.3 mm
Nominal Thickness
10 mm
Height
58.7 mm
Outside Dia.
302 mm
Discard Thickness
8.4 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
3.15 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.