
07 Nissan Altima; 11 Nissan Juke Rotor, 980070Fzn
Mfr # 980070FZN
Zoro # G4794357
product price: $40.15
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
9 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980070FZN
Zoro #
G4794357
UPC #
887213092103
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
9 mm
Height
2.445 in
Outside Dia.
291.45 mm
Discard Thickness
8 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
2.68 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Solid
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.