
07 Nissan Sentra Rotor, 980637Fzn
Mfr # 980637FZN
Zoro # G4798450
product price: $53.29
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.02 in
Height
44 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980637FZN
Zoro #
G4798450
UPC #
887213143287
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.02 in
Height
44 mm
Inside Diameter
191 mm
Outside Dia.
295.9 mm
Center Hole Diameter
68.05 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.495 in
Discard Thickness
0.95 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Grade Type
Regular
Rotor Coating
Coated
Construction
Full Cast
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.