
07 Toyota Truck Tundra Rotor, 980583Fzn
Mfr # 980583FZN
Zoro # G4793858
product price:Â $77.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Outside Dia. (In.)
13.937 in
Lug Hole Quantity
5
Nominal Thickness
1.26 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980583FZN
Zoro #
G4793858
UPC #
887213092721
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.937 in
Nominal Thickness
1.26 in
Height
3.278 in
Mounting Hole Bolt Circle Diameter
5.906 in
Discard Thickness
29 mm
Bolt Hole Dia.
0.645 in
Center Hole Diameter
112 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.