
08-09 Bmw 328I Rotor, 980654Fzn
Mfr # 980654FZN
Zoro # G4797872
product price: $62.49
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
12.283 in
Nominal Thickness
0.94 in
Height
2.898 in
Style
Smooth-Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980654FZN
Zoro #
G4797872
UPC #
887213146509
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.283 in
Nominal Thickness
0.94 in
Height
2.898 in
Discard Thickness
0.88 in
Mounting Hole Bolt Circle Diameter
119.9 mm
Center Hole Diameter
79 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.