Zoro Homepage

08-09 Hummer H2 Rotor, 56830Fzn

  • Mfr # 56830FZN

  • Zoro # G4745908


product price: $74.69
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13 in
Lug Hole Quantity
8
Nominal Thickness
29 mm
Height
86.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56830FZN
Zoro #
G4745908
UPC #
887213090529
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13 in
Nominal Thickness
29 mm
Height
86.85 mm
Center Hole Diameter
4.63 in
Mounting Hole Bolt Circle Diameter
6-1/2 in
Bolt Hole Dia.
5/8 in
Discard Thickness
1.043 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
Cast Iron
Bolt Holes
8
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.