
08-09 Saturn Truck Outlook Rotor, 580560Fzn
Mfr # 580560FZN
Zoro # G4744812
product price: $67.19
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
12.795 in
Lug Hole Quantity
6
Nominal Thickness
1.142 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580560FZN
Zoro #
G4744812
UPC #
887213090864
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.795 in
Nominal Thickness
1.142 in
Height
2.15 in
Bolt Hole Dia.
0.61 in
Center Hole Diameter
75.7 mm
Mounting Hole Bolt Circle Diameter
132 mm
Discard Thickness
27.5 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Type
Vented
Bolt Holes
6
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.