
08 Honda Accord Rotor, 96795Fzn
Mfr # 96795FZN
Zoro # G4796341
product price: $55.94
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
27.95 mm
Height
47.25 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96795FZN
Zoro #
G4796341
UPC #
887213091960
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.95 mm
Height
47.25 mm
Outside Dia.
299.95 mm
Center Hole Diameter
64.25 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Bolt Hole Dia.
1/2 in
Discard Thickness
26 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.