
08 Suzuki Sx4 Rotor, 980611Fzn
Mfr # 980611FZN
Zoro # G4799169
product price: $35.89
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
11.02 in
Lug Hole Quantity
5
Nominal Thickness
22.1 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980611FZN
Zoro #
G4799169
UPC #
887213143232
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.02 in
Nominal Thickness
22.1 mm
Height
1.858 in
Center Hole Diameter
62 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.495 in
Discard Thickness
20.05 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.