Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09-10 Suzuki Truck Gr Vitara Rotor, 980747Fzn

  • Mfr # 980747FZN

  • Zoro # G4793937


product price: $49.89
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.126 in
Lug Hole Quantity
5
Nominal Thickness
16.1 mm
Height
57.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980747FZN
Zoro #
G4793937
UPC #
887213146660
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.126 in
Nominal Thickness
16.1 mm
Height
57.1 mm
Inside Diameter
225.8 mm
Center Hole Diameter
62 mm
Bolt Hole Dia.
4-1/2 in
Discard Thickness
14 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Surface Finish
Smooth
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.