09-10 Toyota Corolla; 09 Toyota Ma Rotor, 980629Fzn

  • Mfr # 980629FZN

  • Zoro # G4799038


product price:  $40.69
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
10.827 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980629FZN
Zoro #
G4799038
UPC #
887213092776
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
10.827 in
Bolt Hole Dia. (mm)
14.4 mm
Nominal Thickness
0.87 in
Height
1.835 in
Mounting Hole Bolt Circle Diameter
86.1 mm
Discard Thickness
19.05 mm
Center Hole Diameter
2.165 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.