
09 Acura Truck Mdx Rotor, 980567Fzn
Mfr # 980567FZN
Zoro # G4791259
product price: $57.85
/eaKey Features
Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.142 in
Lug Hole Quantity
5
Nominal Thickness
11 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980567FZN
Zoro #
G4791259
UPC #
887213143188
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.142 in
Nominal Thickness
11 mm
Height
63.75 mm
Mounting Hole Bolt Circle Diameter
4.72 in
Bolt Hole Dia.
0.573 in
Center Hole Diameter
70.1 mm
Discard Thickness
0.354 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.