
09 Chev Truck Equinox; 09 Pontiac Tr Rotor, 580543Fzn
Mfr # 580543FZN
Zoro # G4740901
product price:Â $56.15
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
0.787 in
Height
2.823 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
580543FZN
Zoro #
G4740901
UPC #
887213090840
Country of Origin
Unknown
Dimensions
Nominal Thickness
0.787 in
Height
2.823 in
Outside Dia.
303 mm
Bolt Hole Dia.
0.495 in
Mounting Hole Bolt Circle Diameter
4.528 in
Discard Thickness
0.724 in
Center Hole Diameter
70.6 mm
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.