Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 Dodge Truck Ram 2500 Heavy Duty; Rotor, 780733Fzn

  • Mfr # 780733FZN

  • Zoro # G4774650


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
14.098 in
Lug Hole Quantity
8
Nominal Thickness
34.1 mm
Height
124.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780733FZN
Zoro #
G4774650
UPC #
887213146943
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.098 in
Nominal Thickness
34.1 mm
Height
124.7 mm
Inside Diameter
248.25 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in
Discard Thickness
32.4 mm
Bolt Hole Dia.
0.657 in
Center Hole Diameter
122.95 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
8
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.