Zoro Homepage

09 Ford Mustang; 09 Lincoln Town Car

  • Mfr # 680110FZN

  • Zoro # G300624750


product price: $71.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
28.05 mm
Height
44.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680110FZN
Zoro #
G300624750
UPC #
887213144895
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
28.05 mm
Height
44.95 mm
Outside Dia.
305.2 mm
Center Hole Diameter
71.9 mm
Discard Thickness
26.35 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Description

09 Ford Mustang; 09 Lincoln Town Car

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.