Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 Ford Truck Edge; 07 Ford Edge Rotor, 680544Fzn

  • Mfr # 680544FZN

  • Zoro # G4762032


product price: $71.89
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
1.102 in
Height
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680544FZN
Zoro #
G4762032
UPC #
887213091229
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
13.85 mm
Nominal Thickness
1.102 in
Height
1.9 in
Outside Dia.
320 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
71.9 mm
Discard Thickness
26 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.