
09 Hyundai Truck Santa Fe; 07 Hyunda Rotor, 980595Fzn (Discontinued)
- Mfr # 980595FZN
- Zoro # G4796262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980595FZN
Zoro #
G4796262
UPC #
887213092745
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.102 in
Height
1.929 in
Outside Dia.
298 mm
Center Hole Diameter
2.72 in
Bolt Hole Dia.
0.495 in
Discard Thickness
26.4 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.