Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 Hyundai Truck Tucson Rotor, 980089Fzn

  • Mfr # 980089FZN

  • Zoro # G4796971


product price: $48.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.025 in
Lug Hole Quantity
5
Nominal Thickness
1.025 in
Height
47.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980089FZN
Zoro #
G4796971
UPC #
887213092202
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.025 in
Nominal Thickness
1.025 in
Height
47.35 mm
Discard Thickness
0.961 in
Bolt Hole Dia.
0.495 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
69.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.