09 Infiniti Truck Qx56 Rotor, 980198Fzn

  • Mfr # 980198FZN

  • Zoro # G4794208


product price:  $60.49
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.58 in
Lug Hole Quantity
6
Nominal Thickness
0.55 in
Height
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980198FZN
Zoro #
G4794208
UPC #
887213145700
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.58 in
Nominal Thickness
0.55 in
Height
2.28 in
Discard Thickness
0.472 in
Mounting Hole Bolt Circle Diameter
139.7 mm
Bolt Hole Dia.
0.54 in
Center Hole Diameter
82.05 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.