
09 Saab Truck 9-7X Rotor, 580023Fzn
Mfr # 580023FZN
Zoro # G4742082
product price: $68.99
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
12.795 in
Lug Hole Quantity
6
Nominal Thickness
29 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580023FZN
Zoro #
G4742082
UPC #
887213144567
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.795 in
Nominal Thickness
29 mm
Height
54.25 mm
Center Hole Diameter
3.12 in
Bolt Hole Dia.
0.517 in
Discard Thickness
1.083 in
Mounting Hole Bolt Circle Diameter
127 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.