Zoro Homepage

09 Saab Truck 9-7X Rotor, 580029Fzn

  • Mfr # 580029FZN

  • Zoro # G4745926


product price: $60.95
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Nominal Thickness
19.95 mm
Material
Cast Iron
Height
3.345 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580029FZN
Zoro #
G4745926
UPC #
887213090604
Country of Origin
Unknown

Dimensions

Nominal Thickness
19.95 mm
Height
3.345 in
Outside Dia.
325.1 mm
Discard Thickness
18.5 mm
Bolt Hole Dia.
0.511 in
Mounting Hole Bolt Circle Diameter
5 in
Center Hole Diameter
78.5 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
6
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.