Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 Saab Truck 9-7X Rotor, 580359Fzn

  • Mfr # 580359FZN

  • Zoro # G4752792


product price: $62.29
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
13.1 mm
Nominal Thickness
29 mm
Height
54.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580359FZN
Zoro #
G4752792
UPC #
887213144635
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
13.1 mm
Nominal Thickness
29 mm
Height
54.35 mm
Outside Dia.
302 mm
Center Hole Diameter
3.12 in
Mounting Hole Bolt Circle Diameter
5 in
Discard Thickness
1.083 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
6
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.