Zoro Homepage

09 Suzuki Truck Equator Rotor, 980368Fzn

  • Mfr # 980368FZN

  • Zoro # G4795337


product price: $41.39
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.709 in
Height
2.435 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980368FZN
Zoro #
G4795337
UPC #
887213145939
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
0.709 in
Height
2.435 in
Outside Dia.
285.65 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.677 in
Discard Thickness
0.629 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Bolt Holes
6
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.