Zoro Homepage

09 Toyota Truck Venza Rotor, 980728Fzn

  • Mfr # 980728FZN

  • Zoro # G4803116


product price: $61.95
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.756 in
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980728FZN
Zoro #
G4803116
UPC #
887213092813
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.756 in
Nominal Thickness
1.102 in
Inside Diameter
205.5 mm
Height
49.3 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.571 in
Center Hole Diameter
62 mm
Discard Thickness
26 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.