Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Chev Cruze

  • Mfr # 580770FZN

  • Zoro # G800625295


product price: $52.39
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
26 mm
Height
1.791 in
Inside Diameter
6.535 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580770FZN
Zoro #
G800625295
UPC #
887213142945
Country of Origin
Unknown

Dimensions

Nominal Thickness
26 mm
Height
1.791 in
Inside Diameter
6.535 in
Outside Dia.
276 mm
Center Hole Diameter
60.2 mm
Bolt Hole Dia.
0.557 in
Mounting Hole Bolt Circle Diameter
4.134 in
Discard Thickness
23 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Bolt Holes
5
Type
Vented
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

10 Chev Cruze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.