Zoro Homepage

10 Chev Cruze Rotor, 580769Fzn

  • Mfr # 580769FZN

  • Zoro # G4751806


product price: $39.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
12 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580769FZN
Zoro #
G4751806
UPC #
887213142938
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
12 mm
Height
45 mm
Inside Diameter
7.079 in
Outside Dia.
267.8 mm
Discard Thickness
0.394 in
Center Hole Diameter
2.36 in
Mounting Hole Bolt Circle Diameter
105 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
5
Type
Solid
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.