
10 Hyundai Truck Santa Fe Rotor, 980783Fzn
Mfr # 980783FZN
Zoro # G4796396
product price:Â $49.55
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.5 mm
Nominal Thickness
11 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980783FZN
Zoro #
G4796396
UPC #
887213092844
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.5 mm
Nominal Thickness
11 mm
Inside Diameter
8.142 in
Height
2.82 in
Outside Dia.
302.05 mm
Center Hole Diameter
2.72 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Discard Thickness
0.37 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.