Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Lexus Hs 250H Rotor, 980477Fzn

  • Mfr # 980477FZN

  • Zoro # G4785248


product price: $46.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.984 in
Material
Cast Iron
Height
1.819 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980477FZN
Zoro #
G4785248
UPC #
887213092653
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.984 in
Height
1.819 in
Outside Dia.
275 mm
Bolt Hole Dia.
0.573 in
Discard Thickness
22 mm
Center Hole Diameter
62 mm
Mounting Hole Bolt Circle Diameter
114.3 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.