Zoro Homepage

10 Lexus Truck Rx350 Rotor, 980757Fzn

  • Mfr # 980757FZN

  • Zoro # G4794838


product price: $49.19
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.167 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.5 mm
Nominal Thickness
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980757FZN
Zoro #
G4794838
UPC #
887213146677
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.167 in
Bolt Hole Dia. (mm)
14.5 mm
Nominal Thickness
10 mm
Height
62.25 mm
Inside Diameter
230.6 mm
Discard Thickness
8.5 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
2.44 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Bolt Holes
5
Style
Smooth-Plain
Surface Finish
Smooth
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.