Zoro Homepage

10.825 Front Brake Rotor for 19982001 Lexus ES300

  • Mfr # R42-96754R

  • Zoro # G416315832


product price: $85.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R42-96754R
Zoro #
G416315832
UPC #
-
Country of Origin
China

Description

Professional grade 1-piece front brake rotor and hub assembly 66439r by raybestos.Raybestos professional grade rotors offer full coverage with exclusive access to the aftermarkets latest products. Features Original equipment designs: developed from oe samples; validated to meet ts16949 quality system standards Meet sae standard for tensile strength: oe-matched, g3000 qualified material for structural integrity and maximum service life Industry leading coverage: 99.8% Coverage for import and domestic cars, light trucks and suvs; first to market on select applications Non-directional ground finish: ready to install right out of the box Tight lateral runout: 0.004in Or less for less pedal pulsation and brake noise; extended pad life Minimal thickness variation: thickness variation less than 0.0005in; Less pedal pulsation and brake noise Mill balanced edges: 100% validation ensures proper balance; minimizes vibration Compatability 1998-2001 Lexus ES300 Specifications Rotor Finish: Bare Rotor Material: Cast iron Rotor Style: Plain Bolt Circle: 4.5in Rotor Type: Vented Outside Diameter: 10.825in Bolt Holes: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.