Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Buick Lacrosse Rotor, 580746Fzn

  • Mfr # 580746FZN

  • Zoro # G4748942


product price: $73.15
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
30 mm
Inside Diameter
190.5 mm
Height
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580746FZN
Zoro #
G4748942
UPC #
887213142921
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Inside Diameter
190.5 mm
Height
51 mm
Outside Dia.
321 mm
Bolt Hole Dia.
0.638 in
Discard Thickness
1.063 in
Center Hole Diameter
67.3 mm
Mounting Hole Bolt Circle Diameter
119.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Type
Vented
Style
Smooth-Plain
Surface Finish
Smooth
Brake Surface Type
Non-Directional
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Construction
Full Cast
Number of Miscellaneous Holes
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.