Zoro Homepage

11 Buick Lacrosse Rotor, 580771Fzn

  • Mfr # 580771FZN

  • Zoro # G4749338


product price: $60.75
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
23.05 mm
Inside Diameter
207.3 mm
Height
47.85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580771FZN
Zoro #
G4749338
UPC #
887213144789
Country of Origin
Unknown

Dimensions

Nominal Thickness
23.05 mm
Inside Diameter
207.3 mm
Height
47.85 mm
Outside Dia.
314.9 mm
Mounting Hole Bolt Circle Diameter
119.9 mm
Bolt Hole Dia.
0.635 in
Discard Thickness
21.5 mm
Center Hole Diameter
2.65 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Surface Finish
Smooth
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.