Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Cadillac Cts Rotor, 580722Fzn

  • Mfr # 580722FZN

  • Zoro # G4747262


product price: $55.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
12.4 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
23.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580722FZN
Zoro #
G4747262
UPC #
887213144758
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.4 in
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
23.1 mm
Height
1.89 in
Inside Diameter
233.1 mm
Discard Thickness
21.6 mm
Center Hole Diameter
67.3 mm
Mounting Hole Bolt Circle Diameter
119.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Grade Type
Regular
Construction
Full Cast
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.