Zoro Homepage

11 Chev Malibu Rotor, 580243Fzn

  • Mfr # 580243FZN

  • Zoro # G4751550


product price: $42.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
14 mm
Height
44.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580243FZN
Zoro #
G4751550
UPC #
887213090703
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
14 mm
Height
44.95 mm
Outside Dia.
270 mm
Discard Thickness
12 mm
Mounting Hole Bolt Circle Diameter
4.331 in
Center Hole Diameter
65.8 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Type
Solid
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.