11 Chev Truck Silverado 3500Hd; 11 G, 580875FZN

  • Mfr # 580875FZN

  • Zoro # G600625259


product price: $106.42
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
40 mm
Height
4.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580875FZN
Zoro #
G600625259
UPC #
887213090895
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
40 mm
Height
4.028 in
Inside Diameter
253 mm
Outside Dia.
355 mm
Center Hole Diameter
127 mm
Discard Thickness
1.516 in
Mounting Hole Bolt Circle Diameter
7.087 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
Cast Iron
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Bolt Holes
8
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

11 Chev Truck Silverado 3500Hd; 11 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.